Buy more than* S$200* and get FREE SHIPPING

Diamond Cutters, "Nihon Kurouto"

4.38 (8)
Purpose
Asphalt, concrete
Tip Width (mm)
7.0
Blade Thickness (mm)
3.0
Hole Diameter (phi mm)
27.0
Type
Wet type
Application
Underground-pipe cutting work and paved road cutting work
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
305 1Sheet 1 LSR-AC12 10044946 269.99 SGD
In stock
355 1Sheet 1 LSR-AC14 10044955 349.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Pavement cutting
5
From Japan
On 2016-03-15 18:10:00
Road pavement cutter - The discontinuity is normal. I do not know the durability yet.
This review is about item#10044946.
Asphalt cutting
5
From Japan
On 2016-03-01 18:23:37
I used it without any problem.
This review is about item#10044946.
Cutting of asphalt road
2
From Japan
On 2015-07-31 15:40:49
I think that it is better to sharpen a little more although it may last long.
This review is about item#10044955.
Pavement cutting accompanying the installation of water pipes
5
From Japan
On 2015-07-01 15:28:22
How much did you buy? When asking a friend, everyone answers about 30,000 yen. When saying 12,000 yen (because I bought it at 10% off time), everyone was surprised and it was fun to see their face.
This review is about item#10044946.
Demolition work
5
From Japan
On 2013-10-07 17:10:33
The price is reasonable and easy to use
This review is about item#10044946.
Paving work (asphalt cutter)
5
From Japan
On 2013-03-07 18:39:54
I bought it much cheaper than the usual charge!
This review is about item#10044946.
Paving work
4
From Japan
On 2009-11-05 12:05:02
Is good
This review is about item#10044946.
Paving work at road construction work
4
From Japan
On 2009-11-05 12:04:26
feel well. Although it can distinguish it from other company's products as it becomes a little cheaper · · ·.
This review is about item#10044955.

Related Products