Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Tip Width (mm)
3
Blade Thickness (mm)
10
Outer Diameter (phi mm)
90
Maximum Rotation Speed (min-1[r. p.m])
15200
Hole Diameter (phi mm)
10
Weight (g)
360
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 V-90 10044964 -
Discontinued
[x]
ADD TO CART