Buy more than* S$200* and get FREE SHIPPING

Tile Pro Blue

4.71 (7)
Purpose
Cutting of porcelain tiles, china tiles, and hard tiles
Tip Width (mm)
5.0
Blade Thickness (mm)
1.2
Outer Diameter (phi mm)
105
Hole Diameter (phi mm)
20.0
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 RS-B4 33034407 60.24 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Tile cut
5
From Japan
On 2015-10-28 14:56:48
I use it for tile cutting. It is good.
This review is about item#33034407.
Cutting of porcelain tile
5
From Japan
On 2015-06-07 21:13:02
I also thought that it was a good product with excellent durability as well as sharpness in price. When it stops, it is a product you want to repeat.
This review is about item#10045567.
Tile boss
5
From Japan
On 2015-04-20 20:21:49
It lasts longer than the item of the same price, it is easy to use.
This review is about item#33034407.
Cutting and processing of the difference
5
From Japan
On 2014-09-12 08:41:45
Because it is thin, I think that sharpness is good, and the richness of a blade is like this. Since it is for a tile to the last, there seems to be a risk that the blade is chipped or broken easily, but I have used about ten so far, but I can use it without any problems so far. Afterwards I would appreciate it if the price is lower.
This review is about item#33034407.
Tile cutting
5
From Japan
On 2014-08-24 16:22:34
The 9 mm thick tile has easily expired. It was not a tool to use continuously, so I was searching for items that are as cheap as possible, but it was enough to work. I'm glad I bought it.
This review is about item#33034407.
Tile processing
3
From Japan
On 2013-09-04 09:41:00
It is not much different from the product of about 6,000 yen bought by another company. There is a sense of cheapness in terms of cost effectiveness.
This review is about item#33034407.
Cutting of hard tile
5
From Japan
On 2013-01-21 13:26:07
Unlike inexpensive tile cutting that we tried earlier and could not cut straight into a straight line, this was successfully cut. I thought it was difficult for amateurs to process the corners of the nose tiles, but I could do it without difficulty. I am pleased that if you have this, you can freely tile cut.
This review is about item#33034407.

Related Products