Buy more than* S$200* and get FREE SHIPPING

Diamond Wheel, "Block Shokunin"

5.00 (1)
Purpose
Blocks, mortars, red bricks
Tip Width (mm)
6
Blade Thickness (mm)
2
...see all
Product Options
ADD TO CART
Attached Ring (mm) Outer Diameter (phi mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attached Ring (mm) Outer Diameter (phi mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 105 20 1Sheet 1 RZ-B4 10045621 25.45 SGD
In stock
20 125 22 1Sheet 1 RZ-B5 10045637 28.32 SGD
Shipped after 2017-02-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Block processing of home
5
From Japan
On 2014-12-06 18:32:35
Blade of 100mm of the diamond, but there was talk that you have used 120㎜ is very nice
This review is about item#10045637.

Related Products