Buy more than* S$200* and get FREE SHIPPING

SE protect Mark Ⅱ

4.33 (6)
Purpose
Concrete, block cutting
Diamond Layer Width(mm)
6
...see all>
Product Options
ADD TO CART
Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Diamond Layer Thickness (mm) Tip Width (mm) Blade Thickness (mm) Outer Diameter (phi mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Diamond Layer Thickness (mm) Tip Width (mm) Blade Thickness (mm) Outer Diameter (phi mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7500 580 2.2 6 2.2 204 25.4 1Sheet 1 SE-F8 10045761 139.99 SGD
In stock
- - 1.8 6.0 1.8 105 20.0 1Sheet 1 SE-F4 10045725 56.99 SGD
In stock
- - 2.0 6.0 2.0 125 22.0 1Sheet 1 SE-F5 10045734 77.99 SGD
In stock
- - 2.2 6.0 2.2 150 22.0 1Sheet 1 SE-F6 10045743 94.99 SGD
In stock
- - 2.2 6.0 2.2 180 25.4 1Sheet 1 SE-F7 10045752 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Concrete cutting
5
From Japan
On 2017-12-28 14:19:58
Diamonds will last longer than manufacturers of existing specifications will do.
This review is about item#10045752.
Civil engineering concrete cutting
3
From Japan
On 2016-02-27 05:14:52
I am using it for repair work of an old muscle con structure. As an achievement, the sharpness is good, the extension 2 m depth 5 cm until cutting, cut to 4 m and the blade does not decrease, but it is no longer finished. I am using it because it is cheap, it is early to stop cutting. I tried and error to find a good blade
This review is about item#10045752.
Used for cutting and scraping concrete
5
From Japan
On 2015-07-30 00:40:25
Feeling that the blade enters without resistance. I felt good.
This review is about item#10045725.
Asphalt cutting
4
From Japan
On 2014-08-05 09:44:24
I am thinking that this product is a relatively cost-effective product in dry type.
This review is about item#10045734.
Used for cutting concrete products
5
From Japan
On 2013-06-15 12:41:28
Although it is the second purchase this time, since the price, sharpness etc. were very good when I purchased it last time, I purchased again. In addition, we also purchase Inazuma LJ and are extremely helpful in cutting AS pavement, CO pavement, etc.
This review is about item#10045752.
When disassembling concrete (narrow place), cutter - when putting your eyes and concrete secondary product cut
4
From Japan
On 2013-02-05 18:46:25
If importance is attached to the sharpness, the degree of reduction of the blade will quickly change. I think that the discharge of concrete powder is better than other companies' products when cutting.
This review is about item#10045752.

Related Products