Buy more than* S$200* and get FREE SHIPPING

PCV Cutter Blade

Purpose
To cut PVC pipe.
2014 TRUSCO Published Page
2-1681
Tip Height (mm)
15
Blade Thickness (mm)
0.8
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
14500
Hole Diameter (phi mm)
M10
Weight (g)
100
TRUSCO Part Number
301-6137
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 PEB-N4 10046075 56.99 SGD
In stock
ADD TO CART

Related Products