Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Full Color Embedded Switch, Three Ways

5.00 (6)
Circuit System
C (three ways)
Compatible Electric Wire (mm2)
phi1.6, phi2.0
Rated Current (A)
15
Rated Voltage (V)
300
Color
Milky white
Specification
Embedded Switch C (3 Way)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WN5002 08756221 3.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Change staircase switch
5
From Japan
On 2018-04-13 16:00:52
The company's staircase switch became defective and replaced. You can get to the DIY store without going shopping. I'm satisfied.
This review is about item#8756221.
Replacing the embedded switch
5
From Japan
On 2017-12-03 12:25:15
With firefly built-in switch, current of firefly light bulb is flowing even in OFF state, depending on the type of LED lightbulb, there is a problem that it turns on even when the switch is OFF. To solve this problem, we changed to a switch that has no built in firefly. It is perfect.
This review is about item#8756221.
Home wiring equipment
5
From Japan
On 2016-08-17 21:25:12
It is very convenient to use mail order
This review is about item#8756221.
For stairlights
5
From Japan
On 2014-11-13 13:37:32
I am using it without problems.
This review is about item#08756221.
Electrical construction
5
From Japan
On 2013-06-26 19:56:30
Although purchased and used, it is easy to use, inexpensive and satisfied.
This review is about item#08756221.
Used for lighting etc in the workplace
5
From Japan
On 2013-06-11 21:45:18
I am currently using it, I am using it well I think that it will be purchased when it becomes necessary in the future.
This review is about item#08756221.

Related Products