Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Duster

3.67 (6)
Nozzle Diameter
G1/8
Nozzle Shape
Standard nozzle
Normal Working Pressure (MPa)
0.5
Nozzle Diameter (phi mm)
2
Air Hose Inside Diameter (phi mm)
4 or more
Fluid
Compressed air
Air Consumption (L/min)
180
Maximum Working Pressure (MPa)
0.7
Operating Temperature Range (deg C)
0 - 60
Weight (g)
245 (Including joints)
Overall Length (mm)
125 (Including joints)
Application
Hose mounting hole. For electrical outlet and coupler
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD-4N-PB 10046933 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Filled with air
2
From Japan
On 2016-07-12 20:19:44
At the time of purchase before last time, the processing of the tip part and the lower coupler part was bad and it was exchanged. It was improved at the time of last purchase. This time, processing of the tip part was bad, although it was not the same as last time, the depth was also sparse. The lower coupler part was also inferior in workability, and some couplers were forcibly screwed in, but even though there was a rubber O ring, some were screwed until it broke. The one that is deformed and thinned by shaving. I'd like to fix variations in product processing at the time of ordering. (Was it the best when first ordering?)
This review is about item#10046933.
clean up
5
From Japan
On 2014-12-18 18:00:31
If you write a bad review, it will not be displayed at all, so I will keep that it is a very good product. Item description of Haturo I understand every time I am amazed.
This review is about item#10046933.
Air blow
4
From Japan
On 2014-09-16 10:41:35
Durable than light and easy to use plastic objects
This review is about item#10046933.
Very ordinary use.
1
From Japan
On 2012-07-19 13:19:45
5 units purchased, all air leakage occurred, the first one was handled by the manufacturer replacement, but it was also troublesome and all destroyed. All the rubber packing in the inside is damaged immediately.
This review is about item#10046933.
Cleaning cutting machine
5
From Japan
On 2011-10-08 09:59:22
Since our company is environment with a lot of machine oil, it was broken immediately with inexpensive resin air gun, it was not usable, it was using expensive metal, but it was still difficult for durability with no brand item. This time with this brand, I was drawn to this price and purchased, but it seems that usability is good and durability is no problem. I would like to purchase it again
This review is about item#10046933.
I am using it for cleaning molding work.
5
From Japan
On 2010-04-18 18:11:37
Things that I used so far were comfortable to use, but they were not easy to break and satisfy as workable objects. Although I tried to buy it attracted by the name of the manufacturer, since the structure of the valve is simple, it seems there is nothing to be broken, the cover is also attached to the moving part, the quality of the accessory parts is excellent. I shopped very well for quality exceeding inexpensive price.
This review is about item#10046933.

Related Products