Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sa Swivel Caster, Double Bearing) Angle System Rubber Wheel

4.71 (7)
Caution
The materials for the wheels of SA-65RH, SA-75RH, and SA-100RH are all made from hard rubber. SA-100W is a wheel with B.
Type
SA type (flexible)
Model
SA type Universal car
Shape
Universal car
...see all>
Product Options
ADD TO CART
Turning Radius (mm) Eccentricity E (mm) Angle Size E (mm) Angle Size F (mm) Finishing (Metal Compatibletings) Angle Size D (mm) Mounting Height (mm) Angle Size C (mm) Wheel Width (mm) Angle Size B (mm) Material (Wheel) Angle Size A (mm) Wheel Diameter (phi mm) Attachment Height H (mm) Brake Allowable Load (daN[kgf]) TRUSCO Part Number Angle Size H (mm) Wheel Diameter D (phi mm) Angle Size G (mm) Allowable Load (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Turning Radius (mm) Eccentricity E (mm) Angle Size E (mm) Angle Size F (mm) Finishing (Metal Compatibletings) Angle Size D (mm) Mounting Height (mm) Angle Size C (mm) Wheel Width (mm) Angle Size B (mm) Material (Wheel) Angle Size A (mm) Wheel Diameter (phi mm) Attachment Height H (mm) Brake Allowable Load (daN[kgf]) TRUSCO Part Number Angle Size H (mm) Wheel Diameter D (phi mm) Angle Size G (mm) Allowable Load (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
47 22 15.5 19 Unichrome plated finish 9 - 13.5 20 51 Rubber 31 50 65 None 30[30.6] 278-3321 4 50 19 30 1PC 1 SA-50R 02456246 4.99 SGD
In stock
61 27 16 20 Uni-chrome plated finish 10 - 20 25 61 Rubber 45 65 88 Pear 50[51] 379-6957 1 65 21 50 1PC 1 SA-65RH 02456264 11.99 SGD
In stock
66 28 16 20 Unichrome plated finish 10 - 20 25 61 Rubber 45 75 96 None 60[61.2] 278-3347 1 75 21 60 1PC 1 SA-75RH 02456307 12.99 SGD
In stock
82 32 16 20 Unichrome plated finish 10 132 20 32 61 Rubber (consists of B) 45 100 132 None 90[91.8] 278-3371 1 100 21 90 1PC 1 SA-100W 02456221 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
As part of agricultural machinery
4
From Japan
On 2018-05-03 00:05:01
Because it will bend easily with only one side fixing, fix both or fix it with a stay.
This review is about item#2456221.
Mounted on the shelf.
5
From Japan
On 2018-03-30 11:55:14
The shelves are occasionally easier to move. I wish I could attach it sooner. Until now I was slipping because it was a carpet.
Used for sandblast cabinet
5
From Japan
On 2018-03-13 16:54:55
I just installed it on the leg but I have not yet assembled it but it feels nice. Actually, since the angle was 50 mm, I was looking for a bigger one, but since it was only 45 mm, I made it here. I was worried about the size of the tire but it was not as small as I thought but rather just exactly good.
This review is about item#2456264.
Improved table with castors
5
From Japan
On 2017-12-14 19:01:13
Very firm and durable table with casters was made. Thank you very much.
This review is about item#2456246.
Table casters
5
From Japan
On 2017-10-06 15:11:35
Even moving heavy objects on the table will work without problems. It was very good.
This review is about item#02456307.
Purchase for the purpose of making a steel shelf with a low height wagon style
5
From Japan
On 2016-02-10 16:28:26
First, rolling of casters is very good. In this case, I think that it is easy to move even if there is weight. The mounting hole also matched to the L-shaped pillar of the steel shelf, so it was installed without any special processing. Plastic casters are fragile, but this caster is sturdy, so there is a sense of security.
This review is about item#02456246.
For off-the-shelf repair
4
From Japan
On 2015-11-28 09:56:53
I am very saved because I have all the parts as I wanted.
This review is about item#02456246.

Related Products