Buy more than* S$200* and get FREE SHIPPING

Sa Swivel Caster, Double Bearing) Angle System -W/Stopper - Hard Rubber

4.67 (3)
Caution
The materials for the wheels of SA-65RHS, SA-75RHS, and SA-100RHS are all made from hard rubber. SA-100WS is a wheel with B.
Brake
Included
Model
SA type Universal car
Shape
Universal car S
...see all>
Product Options
ADD TO CART
Angle Size B (mm) Wheel Width (mm) Angle Size A (mm) Type Attachment Height H (mm) Material (Wheel) Allowable Load (daN[kgf]) Wheel Diameter (phi mm) Angle Size H (mm) TRUSCO Part Number Wheel Diameter D (phi mm) Angle Size G (mm) Allowable Load (daN) Turning Radius (mm) Eccentricity E (mm) Angle Size E (mm) Angle Size F (mm) Eccentric Angle Size D (mm) Finishing (Metal Compatibletings) Angle Size C (mm) Mounting Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Angle Size B (mm) Wheel Width (mm) Angle Size A (mm) Type Attachment Height H (mm) Material (Wheel) Allowable Load (daN[kgf]) Wheel Diameter (phi mm) Angle Size H (mm) TRUSCO Part Number Wheel Diameter D (phi mm) Angle Size G (mm) Allowable Load (daN) Turning Radius (mm) Eccentricity E (mm) Angle Size E (mm) Angle Size F (mm) Eccentric Angle Size D (mm) Finishing (Metal Compatibletings) Angle Size C (mm) Mounting Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
51 20 31 SA type (with a free brake) 65 Rubber 30[30.6] 50 4 278-3444 50 19 30 49 22 15.5 19 - 9 Uni-chrome plated finish 13.5 - 1PC 1 SA-50RS 02540833 5.99 SGD
In stock
61 25 45 SA type (with a free brake) 88 Rubber 50[51] 65 1 379-6965 65 21 50 70 27 16 20 - 10 Uni-chrome plated finish 20 - 1PC 1 SA-65RHS 02540876 12.99 SGD
In stock
61 25 45 SA type (with free brake) 96 Rubber 60[61.2] 75 1 278-3461 75 21 60 71 28 16 20 - 10 Unichrome plated finish 20 - 1PC 1 SA-75RHS 02540955 13.99 SGD
In stock
61 32 45 SA type (with free brake) 132 Rubber (consists of B) 90[91.8] 100 1 278-3495 100 21 90 86 32 16 20 32 10 Unichrome plated finish 20 132 1PC 1 SA-100WS 02540797 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for sandblast cabinet
5
From Japan
On 2018-03-13 16:52:18
I just installed it on the leg but I have not yet assembled it but it feels nice. Actually, since the angle was 50 mm, I was looking for a bigger one, but since it was only 45 mm, I made it here. I was worried about the size of the tire but it was not as small as I thought but rather just exactly good.
This review is about item#2540876.
Mobile shelf
4
From Japan
On 2014-12-17 13:25:56
It is attached to the rack of Homsen and it is used as a moving shelf, but since it does not skate to a reasonable extent, it does not bother to take the trouble to put the load off and the shelf does not escape and it is easy to use. The wheel is also bigger, so it's better to run. Most cheap.
This review is about item#02540876.
As a caster of homebrew shelves
5
From Japan
On 2012-01-08 11:19:23
Compared to home center equivalent, you can buy it at about half price. Sukarashii.
This review is about item#02540833.

Related Products