Buy more than* S$200* and get FREE SHIPPING

Disc Grinder

4.04 (142)
Purpose
Metal baking paint polishing work. Vehicle refinishing sanding work. Paint application polish work with metal glow., Metal baking paint polishing work. Vehicle refinishing sanding work. Paint application polish work with metal glow.
Outer Diameter (phi mm)
125
Shape
Disk type
...see all>
Product Options
ADD TO CART
Abrasive Material Grain Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive Material Grain Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A (alumina) 40 Magic type 1Pack(5Sheet) 1 - 35350524 -
Discontinued
[x]
WA 60 hook and loop fastener type 1Pack(5Sheet) 1 - 10054581 -
Discontinued
[x]
WA 80 hook and loop fastener type 1Pack(5Sheet) 1 - 10054597 -
Discontinued
[x]
WA 100 Magic formula 1Pack(5Sheet) 1 - 10054606 -
Discontinued
[x]
WA 120 hook and loop fastener type 1Pack(5Sheet) 1 - 10054615 -
Discontinued
[x]
A (alumina) 150 Magic type 1Pack(5Sheet) 1 - 35350533 -
Discontinued
[x]
WA 180 Magic formula 1Pack(5Sheet) 1 - 10054624 -
Discontinued
[x]
WA 240 hook and loop fastener type 1Pack(5Sheet) 1 - 10054633 -
Discontinued
[x]
WA 320 hook and loop fastener type 1Pack(5Sheet) 1 - 10053766 -
Discontinued
[x]
A (alumina) 400 Magic type 1Pack(5Sheet) 1 - 35350542 -
Discontinued
[x]
A (alumina) 500 hook and loop fastener type 1Pack(5Sheet) 1 - 35350551 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 73
4 star 32
3 star 18
2 star 8
1 star 11
Review Rating: 4.04
142 Customer Reviews
The reviews are automatic translation.
Wood grinding
5
From Japan
On 2018-05-12 21:15:43
The product at this time was easy to polish and the polishing material lasted long. Of course, Cosupa was also used for the best.
This review is about item#10054633.
Wood work
4
From Japan
On 2018-01-22 14:36:00
It can also be used with a perforated pad. It is handy because it is hard to use if you have a hole when using a man who finished using it manually a little. It is also not extremely durable. It is cheap and saved.
This review is about item#10054581.
Peel off paint
5
From Japan
On 2017-08-15 16:51:54
Magic disc, the price is very cheap Still, because the goods are solid as well Every time I purchase it This is very handy
This review is about item#35350542.
sheet metal
2
From Japan
On 2017-07-24 16:43:51
In the case of the previous time better it is necessary to frequently replace the disk paper, the loss of time
This review is about item#10054624.
chamfer
5
From Japan
On 2017-05-20 07:35:23
I tried using it for chamfering after filling putty in a gasoline tank. I wish I had bought it sooner. It is convenient for making a flat surface.
This review is about item#10054633.
Metal product mirror finish
4
From Japan
On 2017-04-28 17:46:04
The unit price is also cheap and it is good to purchase in a small amount. ☆ If you can make the number easier to see ☆ 5
This review is about item#35350551.
Tetupannosozityousei
4
From Japan
On 2017-04-24 20:25:46
Pe-pa-nomegatumariyasuimitaidesu.
This review is about item#10054597.
Polishing
5
From Japan
On 2017-04-02 15:44:03
As an external product, polishing was made easily because the making was done firmly.
This review is about item#35350551.
For finishing before painting and for removing old paint
4
From Japan
On 2017-03-01 05:25:51
Before, I used 3M things, but changed the price here. Compared to the 3M thing, it is hard and the reduction is quick, but the price difference is big.
This review is about item#10054581.
Polishing
4
From Japan
On 2017-02-14 22:12:24
It was less expensive and saved than nearest home center. Because it is a consumable item ...
This review is about item#10054624.

Related Products