Buy more than* S$200* and get FREE SHIPPING

TAJIMA Socket Single

5.00 (1)
Purpose
Impact Driver Socket, Impact Driver Socket
...see all>
Product Options
ADD TO CART
Unit Dimensions (Vetical x Horizontal x Height)(mm) Nominal Dimension (mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Unit Dimensions (Vetical x Horizontal x Height)(mm) Nominal Dimension (mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
140 x 55 x 24 17 Outlet / 12 square 115 1PC 1 TSK-S17 10053863 26.99 SGD
In stock
140 x 57 x 26 19 Outlet / 12 square 135 1PC 1 TSK-S19 10053872 28.99 SGD
In stock
140 x 58 x 28 21 Outlet / 12 square 140 1PC 1 TSK-S21 10053881 31.99 SGD
Shipped after 2018-04-26
140 x 63 x 32 24 Outlet / hex 150 1PC 1 TSK-S24 10053897 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electric construction work
5
From Japan
On 2015-09-11 17:32:19
Weight is somewhat weaker than those not interchangeable, but I like it because it is easy to use and good design. The only thing that I am a bit dissatisfied with is that where the Tajima genuine bit is not used, the axis bit will play a bit like Kacha Kacha above and below. Other than that it is satisfactory. I would like to choose Tajima even when other sizes are needed.
This review is about item#10053863.

Related Products