Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Tomah Latex with EX Powder

4.80 (5)
Caution
Main ingredient of cornstarch, used on powder, is protein. It may cause chapped hands and the like to those who have protein allergies. For people like that, it is recommended to wear "inner gloves" underneath your gloves or use a powder free type.
Purpose
Light work, food processing, parts assembly, goods classifications, inspection work
Overall Length (cm)
24.5
Type
With powder
Color
Natural
Material
Natural rubber
...see all
Product Options
ADD TO CART
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Size Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Size Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 14.6 7.1 SS About 0.12 1Box(100Sheet) 1 - 10053775 14.92 SGD
In stock
308-8308 16.6 7.5 S About 0.12 1Box(100Sheet) 1 - 10053784 14.92 SGD
In stock
308-8316 18.6 8 M About 0.12 1Box(100Sheet) 1 - 10053793 14.92 SGD
In stock
308-8324 20.6 8.5 L Approximately 0.12 1Box(100Sheet) 1 - 10053802 14.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
I bought the test
5
From Japan
On 2016-08-13 19:10:46
Cospa is the best. Also I would like to buy.
This review is about item#10053793.
Disposable gloves at the time of oil exchange
5
From Japan
On 2014-07-16 20:28:57
At the time of oil change, so as not to dirty, disposable gloves
This review is about item#10053775.
Precision parts assembly
5
From Japan
On 2014-04-21 13:25:04
It was saved since the stock as soon as reasonable.
This review is about item#10053784.
Work gloves of machining
5
From Japan
On 2013-05-01 13:48:19
Size is just right. Since consumables, prices are worrisome, but the delivery time is also faster, is the purchase plan for a while.
This review is about item#10053802.
Dirt prevention at the time of maintenance of the machine
4
From Japan
On 2010-11-03 19:14:16
A very flexible material, also does not have a sense of discomfort to wear. It is also not that difficult to use the finger. But oil resistance is too much no, it will break as soon as such parts cleaner is attached. This glove toward the light work.
This review is about item#10053802.

Related Products