Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

USB&Ps/2 Compact Full Keyboard

Interface
USB (can be converted to PS/2 by a conversion connector)
Key Pitch (mm)
19
Compatible Models
[When using with USB] Models that work when equipped with a USB interface - WindowsVista/XP/2000/Me/98 * Will not work with Windows 95 / NT. [When using with PS/2] Models that work when equipped with a PS/2 port - WindowsVista/XP/2000/Me/98/95/NT4.0 (SP3 or later) PC/AT compatible machine.
Dimensions (Width W x Depth D x Height H) (mm)
383x163.5x36.9 (* stand not included)
Cable Length (m)
1.5
Color
Silver
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TK-UP01MASV 10055516 -
Discontinued
[x]
ADD TO CART

Related Products