NoteBuy more than* S$200* and get FREE SHIPPING

Powerful Magnet 7 Port USB HUB

Supply Current (mA)
Self-powered when / 7 port total 3500mA within bus power when / 7 within port total 300mA
Interface
USB2.0 (USB1.1 interface when the connection is operating at USB1.1 compatible)
Transfer Speed (Mbps)
Maximum 480Mbps (USB2.0 high-speed mode theoretical value)
Compatible Models
Equipped with USB port, WindowsVista / XP / 2000 / Me / 98 is Windows PC to operate, and MacOSX (10.3 ~ 10.5) to work IntelMac, MacOS8.6 ~ 9.2 / MacOSX (10.0 ~ 10.5) operation Macintosh series of PowerPC-based to
Dimensions (Width W x Depth D x Height H) (mm)
23 x 144 x 23
Cable Length (m)
Included USB cable /1.5 (except the connector) dedicated AC adapter /1.8 (except the connector)
Number of Ports
7 Port
Weight (g)
66 (I except USB cable and AC adapter)
Color
Silver
Accessories
USB2.0 cable x 1, AC adapter x 1
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 U2H-Z7SSV 10055665 -
Discontinued
[x]

Related Products