Buy more than* S$200* and get FREE SHIPPING

Multimedia Speaker

2.00 (1)
Caution
Since this product is designed for the power source in Japan, it should not be used in other countries.
Speaker Impedance (ohm)
4
Maximum Output (W)
5.2(2.6+2.6)
Weight (g)
570
...see all>
Product Options
ADD TO CART
Headphone Terminal Frequency Characteristics External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Connector Shape Power Diameter (phi mm) Color Speaker Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Headphone Terminal Frequency Characteristics External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Connector Shape Power Diameter (phi mm) Color Speaker Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi 3.5 stereo mini jack 180Hz to 18000Hz 88 x 93 x 180 phi 3.5 stereo mini plug AC100V (power circuit built-in) 80 (Speaker) Silver Sealed full-range speaker system 1Set(Right and Lefteach 1PC) 1 MS-87SV 10055735 -
Discontinued
[x]
phi3.5 stereo mini jack 180Hz - 18000Hz 88x93x180 phi3.5 STEREO MINI-PLUG AC100V (power circuit built in) 80 (Speakers) Black Sealed full range speaker system 1Set(Right and Lefteach 1PC) 1 MS-87BK 10055726 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Speaker for PC
2
From Japan
On 2013-02-04 14:40:06
Since the built-in speaker has broken, it is used as an external speaker. The size and the stability when installed were as expected, but the sound is very thin and the treble is hard. From the appearance I expected a more solid sound with more sound pressure, but if there is no problem if the substitute degree of built-in speaker to the end, it is better not to expect it as an external speaker.
This review is about item#10055726.

Related Products