Buy more than* S$200* and get FREE SHIPPING

Safety Sneaker

4.20 (10)
Material (toe core)
Made of steel ( Class S equivalent product)
Foot Width
4E
Standard Weight (g/1 leg)
About 470
Material (Sole)
TPR (synthetic rubber)
Material (Skin)
Nylon + synthetic leather
Color
Black
...see all
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.0 1Pair 1 JW-651 10054125 -
Discontinued
[x]
24.5 1Pair 1 JW-651 10054134 -
Discontinued
[x]
25.0 1Pair 1 JW-651 10054143 -
Discontinued
[x]
25.5 1Pair 1 JW-651 10054152 -
Discontinued
[x]
26.0 1Pair 1 JW-651 10054161 -
Discontinued
[x]
26.5 1Pair 1 JW-651 10054177 -
Discontinued
[x]
27.0 1Pair 1 JW-651 10054186 -
Discontinued
[x]
27.5 1Pair 1 JW-651 10054195 -
Discontinued
[x]
28.0 1Pair 1 JW-651 10054204 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 6
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
Used in the work at the factory in / out
5
From Japan
On 2015-02-21 21:34:42
Very comfortable good, easy to wear off because the Velcro, the foot does Mase stuffiness in the fabric. Since the shape is not greater drive a car (MT car) if easy. It also feels a little lacking in durability, but I feel that there is no problem when saying from the price. Continue to be what foot is also very disappointed in the way of handling the end I thought trying to order if you are using.
This review is about item#10054195.
Work on light duty
4
From Japan
On 2014-02-16 14:23:56
Since also working with on the ground, good carving of shoe soles is hard to luck is shallow soil. Although Magic visible three photograph, since the two are connected, a substantially two places To stop.
This review is about item#10054177.
Maintenance work
5
From Japan
On 2013-12-28 18:10:39
We use a variety of safety shoes, but is no change. Price we bought because it was cheap.
This review is about item#10054152.
Warehouse work
3
From Japan
On 2013-09-06 19:31:49
It is painful hit fingertips to the core of the toe. But we have to wear safety shoes of a few feet until now, such a phenomenon is the first time. We hope that will not bother me if you become more familiar. Since the cheap price, I think that can not be helped.
This review is about item#10054152.
Warehousing and light work
4
From Japan
On 2013-07-16 19:47:04
Soft and lightweight comfort. Not only in the work, it has been wearing all day. Without slip in Itadoko of old oil argument, it will be saved is the sole is not altered. Insole is a little weak, because soon frayed or insole is peeled off, it is better used in combination with commercially available insole.
This review is about item#10054204.
Electrical equipment industry
4
From Japan
On 2013-07-09 20:00:28
We are totally satisfied, but I hope if it is possible to enhance the cushion and insole of the heel.
This review is about item#10054195.
Transportation industry (UNIC cars)
4
From Japan
On 2012-12-28 06:27:12
Always ground plane had to buy things made of sponge home improvement, etc., Since become useless torn in a few months, we arrive at the item was looking for something made of resin. While made of sponge would be worn out in a few months, here we have more than half a year made of resin. I am use environment, such as getting on and off frequently from the track, but the sole was good is better to add the insole so a little hard. "Core" of the toe part is light about me or made of plastic.
This review is about item#10054177.
Site work
4
From Japan
On 2012-10-15 13:05:41
It was easy to wear.
This review is about item#10054186.
Warehouse work
4
From Japan
On 2012-07-17 00:31:13
I do not say anything because it was just still in use, it is a good feeling if you are firmly Velcro may be comfort at the moment. I think that it is the overall firm made.
This review is about item#10054143.
Inspection and maintenance of machinery and equipment at heights.
5
From Japan
On 2012-07-16 12:49:10
Impressions, but it is natural because 4E size, you brush loose. Sole slip, you can trust, even on top of the steel frame. Improvements, I think it unsuitable I to welding work (not encounter).
This review is about item#10054177.

Related Products