Buy more than* S$200* and get FREE SHIPPING

Multi Media Microphone, Mute Switch

5.00 (1)
Plug Shape
3.5phi stereo mini plug
Directivity
Unidirectionality
Input Impedance
2.2Kohm
Input Sensitivity
-46 +/-3dB
Frequency Characteristics
20 - 16,000 Hz
Compatible Models
We do not correspond to (DOS / V machine) Macintosh PC / AT compatible machine with a microphone input terminal.
Dimensions (Width W x Depth D x Height H) (mm)
95x92x242
Cable Length (m)
3
Form
Electret condenser microphone (monaural)
Color
Silver
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MS-STM87SV 10055805 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Audio input with web camera
5
From Japan
On 2014-11-06 16:21:47
Since there is a mute button, it is canceled only when using it. It is easy to understand if there is ONOFF indication lamp if it can only judge by concavo-convex.
This review is about item#10055805.

Related Products