Buy more than* S$200* and get FREE SHIPPING

NCQ Support Serial ATA II Built In Hard Disk, 3.5inch

Green Purchasing Law
Fit
Interface
Serial ATA II
Energy Efficiency (W/GB)
Classification C/0.008
Installation Position
Horizontal / vertical
Memory Capacity
1TB 1GB = 1,000,000,000 bytes calculation
Disk Rotational Speed (min-1 [rpm])
7200
Cache Memory (MB)
16
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
101.6x147x26.1
Compatible Models
In order to perform DOS / V personal computer, the PC98-NX series 3.0Gbps transfer, you must interface is compatible with 3.0Gbps.  In order to validate the NCQ, you must interface is compatible with the NCQ. It does not correspond to Power
Rated Power Consumption (W)
-
Connector Shape
Serial ATA 7-pin signal Serial ATA signal / power supply 15-pin
OS Support
Windows XP Home Edition / Professional Service Pack 1 or later, Windows 2000 Professional Service Pack 3 or later MacOS X 10.4 - 10.4.3, 10.2.7 MacOS X - 10.3.9 bundled software is a Windows-only all .  supported OS, as long as both Japanese
Weight (g)
690
Specification
NCQ/Fluid bearing drive/Green Purchasing Law (correspondence)
Accessories
HD drive, mounting screws x4, manual, warranty card software (CD-ROM) [Logitec Secure Projects / goo ID memory Logitec disk data Eleven Isa, HD revolution / Copy Drive, HD revolution / BackUp, HD revolution / Partition Lite, Logitec folder mirroring tool, Logitec disk formatter, goo RSS reader, goo screen saver, goo stick]
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LHD-DA1000SAK 10055997 -
Discontinued
[x]
ADD TO CART

Related Products