Buy more than* S$200* and get FREE SHIPPING

Flap Wheel

4.52 (21)
Maximum Rotation Speed (min-1[r. p.m])
20000
Structure of Abrasives
Polishing cloth
Diameter (phi mm)
25
Width (mm)
25
...see all>
Product Options
ADD TO CART
Abrasive Material Grain Size Shaft Diameter x Shaft Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive Material Grain Size Shaft Diameter x Shaft Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Alumina 60 6*40 granularity 60 1Box(5PC) 1 60 10054773 12.99 SGD
In stock
Aluminum 80 6 x 40 Particle size 80 1Box(5PC) 1 80 10054782 12.99 SGD
In stock
Aluminum 100 6 x 40 Particle size 100 1Box(5PC) 1 100 10054791 12.99 SGD
In stock
Aluminum 120 6 x 40 Particle size 120 1Box(5PC) 1 120 10054807 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 6
3 star 2
2 star 0
1 star 0
Review Rating: 4.52
21 Customer Reviews
The reviews are automatic translation.
Port polishing
5
From Japan
On 2017-10-17 17:38:04
Since it is a consumable item, it is attractive that the price is cheap. I would like you to sell long shafts and small diameter items.
This review is about item#10054782.
Port processing
4
From Japan
On 2017-07-04 12:32:17
It is cheap and good, but I felt that consumption was a little earlier as others wrote.
This review is about item#10054807.
Carbon removal of exhaust pipe
4
From Japan
On 2017-05-07 15:56:53
Consumption is fast, so a bit more, if there is durability, no complaints.
This review is about item#10054782.
Machine repair etc.
4
From Japan
On 2017-03-21 14:36:02
I have not used it yet, but it is cheap and it will be saved. Not only box selling but also there is one selling
This review is about item#10054791.
Polishing work inside the roller
4
From Japan
On 2017-02-28 23:09:24
I think that it is easy to use, and the price is reasonable !! I feel a little wearing out.
This review is about item#10054773.
Aluminum pipe polishing
5
From Japan
On 2016-07-22 16:12:35
Since finished durability is no problem, it is recommended by all means. It is a commodity that can be satisfied with price.
This review is about item#10054773.
Wheel polishing
3
From Japan
On 2015-12-06 13:26:01
I am satisfied with COSPA.
This review is about item#10054773.
Woodworking, old car restore, welding
5
From Japan
On 2015-11-06 22:04:58
I was looking for this size, I cut it to the shape that I needed more and used it, it is very good, I will buy it again.
This review is about item#10054807.
To roughen the parts
4
From Japan
On 2015-10-11 15:21:19
Attached to hand drill, convenient to use and convenient.
This review is about item#10054782.
Polishing
5
From Japan
On 2015-10-07 11:15:37
It is still useful if there is a shaft object for electric impact
This review is about item#10054807.

Related Products