Buy more than* S$200* and get FREE SHIPPING

Tool Sets, Set Of 150

4.00 (5)
Weight (kg)
7
Set Contents
Socket 6.35 mm:5 / 32.3 / 16.7 / 32.1 / 4.9 / 32.5 / 16.11 / 32.3 / 8-inch, 4, 4.5, 5, 5.5, 6.7 / 8 9.10 mm Socket :9.5mm:3/8 / 7 / 16.1 / 2.9 / 16.5 / 8.11 / 16.3 / 4 inch, 11.12 13.14 15 17.19 mm Super plug 9.5 mm socket: 21mm Extension 9.5 mm bar: 70mm Conversion Socket : 9.5->6.35mm Auto wire stripper: 170mm Ratchet handle (soft grip)9.5mm:195mm Insulation tape width 18mm Terminal 30 pcs (bullet terminal, tree terminal, round terminal) Binding bands 20pcs (100m) Coolant Tester Electrical testers (6-24V) Bit (with holder): (+) 1 / 2.3 (-) 1 / 8.5 / 32.3 / 16.1 / 4 (hexagon) 5 / 32.3 / 16.1 / 4 (squareuare) 1 / 2.3 (posidriv) 1 / 2.3 (Torx) 10.15, 20.26, and 30 socket converter adapter Spanner (with holder) 1 / 4 x 5 / 16.3 / 8 x 7 / 16.1 / 2 x 9 / 10 inch 8 x 9.10 x 11.12 x 13 mm Air gauge (max 360 kpa) Wire brush (170 mm) Needle-nose pliers (soft grip) 165mm Magnetic bit driver (soft grip) 190mm Plier (soft grip) 165mm Thickness gauge Rubber mallet Craft knife Craft knife blade 6pcs Allen wrench (with holder): 1 / 16 / 16.5 / 64.3 / 32.1 / 8.5 / 32.3 inch 1.6, 2, 2.5 and 3.4 / 5.5. 5.6 mm Padlock 1pcs Major 1m Tool box 335 (w) x 245 (H) x 240 (D) mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(150PCSet) 1 - 10054843 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Regional disaster prevention center Hami's equipment development
4
From Japan
On 2016-04-10 21:32:25
It is planned to be used for maintenance of equipment at regional disaster prevention base. Places of activity from now on. . . . .
This review is about item#10054843.
Scheduled to be used for maintenance of motor vehicles and motorcycles
1
From Japan
On 2015-10-23 14:36:12
This time there was too much difference between the image image and the actual item, and it was decided not to use and return it. I planned to present a tool set to the next generation to open, but I purchased a tool made in Taiwan at home center and decided to give it. The current product was a product that was inferior to the 100 yen shop, such as pliers and spanners. Over, it will be a dry evaluation, but please note that it is actual.
This review is about item#10054843.
Easy repair and inspection
5
From Japan
On 2014-07-01 11:03:15
It is light and convenient for repairing the destination
This review is about item#10054843.
Office repair
5
From Japan
On 2014-02-14 14:28:38
Anyway, all this is complete. It's absolutely better than buying a half-baked set.
This review is about item#10054843.
maintenance
5
From Japan
On 2013-07-18 14:21:28
Easy to use
This review is about item#10054843.

Related Products