Buy more than* S$200* and get FREE SHIPPING

Small Power Strip

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Body Dimensions (Width x Depth x Height) (mm)
29x70x21
Rating
Corresponding to AC125V 15A 1500W
Specification
Plug / 2P type Body outlet / 2P type 3 pc expression
...see all
Product Options
ADD TO CART
Cord Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cord Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.3 1PC 1 T-M303 10057433 -
Discontinued
[x]
1 1PC 1 T-M310 10057442 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Extension of the AC power supply and tap branch
3
From Japan
On 2016-01-15 17:38:32
There is no particular impression and improvements because it is a general merchandise.
This review is about item#10057433.
Use the code that not enough is a little length
5
From Japan
On 2014-03-20 16:38:34
Smallness of the head is the first sense. When even to use an extension cord the future also will choose this product.
This review is about item#10057442.

Related Products