Buy more than* S$200* and get FREE SHIPPING

Dial Type Security Lock

Lock
Dial type (4 figures, revolving type)
Wire Thickness (mm)
Diameter 3.8
Compatible Models
PC with 3mm to 3.8mm x 7mm to 8mm security slot (Casing thickness supporting size /2.5mm to 4mm, internal depth supporting size /2.5mm or more) Even if it corresponds to the slot size, it may be incompatible with the slot internal depth.
Wire Length (m)
1.7
Weight (g)
98.5
Material
[Head] Zinc alloy (satin nickel plate), [Wire] Iron (zinc galvanizing), [Wire cover pad] Polyurethane (PU)
Set Contents
Transparent wire x1, 1 pad
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ESL-37 10057451 34.88 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products