NoteBuy more than* S$200* and get FREE SHIPPING

Laptop Cooling Stand

Cooling System
Blast fan
Compatible Models
A4 notebook (12.1 - 15.4 inch widescreen support)
Dimensions (Width W x Depth D x Height H) (mm)
340x119x29
Power
Supplied from the USB port on the PC
Color
Metallic silver
Weight (kg)
(I do not include a USB cable) 0.262
Material
ABS resin
Accessories
USB power cord
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SX-CL03MSV 10057835 -
Discontinued
[x]

Related Products