Buy more than* S$200* and get FREE SHIPPING

SLIM CD/DVD CASES

4.67 (3)
Storable Sheet Number
1
Body Dimensions (Width x Depth x Height) (mm)
142.2x5.2x124.8
Dimensions (Width W x Depth D x Height H) (mm)
142x5.2x125
Storage Number of Sheets
1 sheet
Color
Clear
Material
PS (polystyrene)
...see all>
Product Options
ADD TO CART
Quantity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Quantity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Same color 10 set 1Set(10Sheet) 1 CCD-017CR 10058027 -
Discontinued
[x]
Same color 50 set 1Set(50Sheet) 1 CCD-017LCR 10058036 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Case for DVD
5
From Japan
On 2016-08-08 17:08:46
I'm putting CDs etc. to submit to the government office. I can purchase in large quantities at a low price and I think that it is a good shopping because there is no problem in quality.
This review is about item#10058036.
We adopted it because it is slim for organizing created data.
5
From Japan
On 2014-03-13 10:02:30
I think that the balance between price and making is important for such products, although it is hopefully one-sized reasonably priced, but it seems that chemical products are quite unreasonable. But I like it very much.
This review is about item#10058027.
For PC data DVD, CD storage
4
From Japan
On 2014-01-24 16:04:29
The nonwoven case which is transparent and beautiful, and the contents are not bad, but it protects the contents firmly from external forces.
This review is about item#10058036.

Related Products