Buy more than* S$200* and get FREE SHIPPING

Adhesive Label Sheet for Address

4.50 (4)
Paper Thickness (nm)
167
Paper Size
210x297 mm (A4 size)
Basis Weight (g/m2)
143
Paper Thickness (mm)
0.167
Paper
Multi-print paper
Color
White
...see all>
Product Options
ADD TO CART
Lanel Size (mm) Quantity Surface Mounting Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lanel Size (mm) Quantity Surface Mounting Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
148.5x105 With 80 sheets 4 surfaces 1PC(20Sheet) 1 EDT-TM4 37650611 13.99 SGD
In stock
105x99 120 sheets 6 surfaces 1PC(20Sheet) 1 EDT-TM6 37650627 13.99 SGD
In stock
91x55 With 160 sheets 8 surfaces 1PC(20Sheet) 1 EDT-TM8 37650636 13.99 SGD
In stock
86.4x50.8 With 200 sheets 10 surfaces 1PC(20Sheet) 1 EDT-TM10 10058194 13.99 SGD
In stock
86.4x42.3 With 240 pieces 12 labels 1PC(20Sheet) 1 EDT-TM12 10058203 13.99 SGD
In stock
83.8x42.3 With 240 pieces 12 labels 1PC(20Sheet) 1 EDT-TM12R 10058212 13.99 SGD
In stock
70x42.3 With 360 sheets 18 surfaces 1PC(20Sheet) 1 EDT-TM18 10058221 13.99 SGD
In stock
70 x 42.3 With 420 pieces 21 labels 1PC(20Sheet) 1 EDT-TM21 10058237 13.99 SGD
In stock
70x33.9 With 480 pieces 24 labels 1PC(20Sheet) 1 EDT-TM24 10058246 13.99 SGD
In stock
66x33.9 With 480 sheets 24 surfaces 1PC(20Sheet) 1 EDT-TM24B 10058255 -
Discontinued
[x]
48.3x25.4 With 880 sheets 44 surfaces 1PC(20Sheet) 1 EDT-TM44 10058264 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used for address printing
5
From Japan
On 2017-09-20 16:39:55
It is very useful to print very beautifully. The price was good enough, too.
This review is about item#10058194.
Label printing
3
From Japan
On 2016-01-06 14:34:54
I print on every occasion because ink is faded when printing and storing a lot of labels at the same time whether the paper of the label is bad or the ink is bad.
This review is about item#10058203.
Used as product label
5
From Japan
On 2015-01-15 14:11:56
I think that adhesion is very good very well.
This review is about item#10058221.
Product label
5
From Japan
On 2014-12-03 17:14:22
It is easy to use and convenient. It is helpful to use multiple labels.
This review is about item#10058237.

Related Products