Buy more than* S$200* and get FREE SHIPPING

Name Label, Pen

4.00 (1)
Basis Weight (g/m2)
174
Paper Thickness (mm)
0.192
Color
White
...see all>
Product Options
ADD TO CART
Quantity Paper Size Surface Mounting Lanel Size (mm) Paper Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Quantity Paper Size Surface Mounting Lanel Size (mm) Paper Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
770 pieces 210x297mm (A4 size) X5 sheet 154 face 24x8 (pen and small) Gloss photo paper 0.12 1PC(5Sheet) 1 EDT-KNM1 10058413 7.99 SGD
In stock
396 pieces 100x148mm (postcard size) X12 sheet 33 side 24x8 (pen and small) Gloss photo paper - 1PC(12Sheet) 1 EDT-KNM5 10058422 5.99 SGD
In stock
468 pieces 100x148mm (postcard size) X6 sheet 78 side 12x6 (pen-tiny) Gloss photo paper - 1PC(6Sheet) 1 EDT-KNM19 10058431 3.99 SGD
In stock
234 pieces 100x148mm (postcard size) X6 sheet 39 side 24x6 (pen-extra-fine) Gloss photo paper - 1PC(6Sheet) 1 EDT-KNM20 10058465 3.99 SGD
In stock
264 sheets 100 x 148mm (postcard size) 22 face 36 x 8 (pen-Large) Photo Glossy Paper - 1PC(12Sheet) 1 EDT-KNM6 10058456 5.99 SGD
In stock
550 sheets 210 x 297mm (A4 size) 110 plane 36 x 8 (pen-Large) Photo Glossy Paper - 1PC(5Sheet) 1 EDT-KNM2 10058447 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for sticking product name label to product box etc
4
From Japan
On 2015-11-19 14:55:40
In order to paste a name label to a small box, it is being used by the printer being used and it is used, but I am satisfied with the size. I would like to thank you if you can print this kind of label with A4 size.
This review is about item#10058465.

Related Products