Buy more than* S$200* and get FREE SHIPPING

Water Resistant Name Label

Basis Weight (g/m2)
273
Paper Thickness (mm)
0.272
Color
White
...see all>
Product Options
ADD TO CART
Paper Size Surface Mounting Lanel Size (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Paper Size Surface Mounting Lanel Size (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100x148mm (postcard size) X4 sheet 16 side 43x12 - 1PC(4Sheet) 1 EDT-TNM5 10058632 5.99 SGD
Shipped after 2018-05-28
100 x 148mm (postcard size) 39 face 24x6 Inkjet (dye) 1PC(4Sheet) 1 EDT-TNM1 10058596 5.99 SGD
Shipped after 2018-05-28
100 x 148mm (postcard size) 22 face 36x8 Inkjet (dye) 1PC(4Sheet) 1 EDT-TNM3 10058614 5.99 SGD
Shipped after 2018-05-28
100 x 148mm (postcard size) 14 face 35x13 Inkjet (dye) 1PC(4Sheet) 1 EDT-TNM4 10058623 5.99 SGD
Shipped after 2018-05-31
100 x 148mm (postcard size) 33 face 24x8 Inkjet (dye) 1PC(4Sheet) 1 EDT-TNM2 10058605 5.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products