Buy more than* S$200* and get FREE SHIPPING

Super High-Grade Postcard

3.00 (2)
Basis Weight (g/m2)
162
Paper Thickness (mm)
0.201
Paper
Super fine paper
Dimension (mm)
100x148
...see all>
Product Options
ADD TO CART
Paper Size Quantity Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Paper Size Quantity Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 50 pieces Postcard 1Pack(50Sheet) 1 EJH-SH50 10058833 4.99 SGD
Shipped after 2018-01-22
W100xH148 (postcard size) 100 Sheets - 1Pack(100Sheet) 1 EJH-SH100 10058842 8.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
New Year card test print
3
From Japan
On 2017-12-19 18:29:30
Notice that it seemed out of stock, it got notice that it seems to take a considerable number of days (it is likely to be next year) but it seems like it arrived in about a week or so ... but I bought a similar paper at the local home center I had it. Many makers' inkjet postcards say that accuracy is too good, or postcards New Year's cards inkjet paper feels blackish, I think a bit.
This review is about item#10058842.
Customer thank you postcard
3
From Japan
On 2013-04-17 13:21:32
We will deliver the original thanka cards to customers who received the item. I will use it at that time, but I am using it without any problem.
This review is about item#10058842.

Related Products