Buy more than* S$200* and get FREE SHIPPING

Coated Paper

4.67 (3)
Caution
Not compatible with Epson pigmint ink PX-G.P.E.V.
Basis Weight (g/m2)
185
Paper Thickness (mm)
0.225
Paper
Glossy paper
Color
White
...see all
Product Options
ADD TO CART
Paper Size Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Paper Size Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(L)89x127mm L-size 1Pack(300Sheet) 1 EJK-GAL300 10059025 -
Discontinued
[x]
(A4)210x297mm A4 1Pack(20Sheet) 1 EJK-GAA420 10058982 -
Discontinued
[x]
(A4)210x297mm A4 1Pack(50Sheet) 1 EJK-GAA450 10058973 -
Discontinued
[x]
(Postcard) 100 x 148 mm For postcards 1Pack(50Sheet) 1 EJK-GAH50 10058991 -
Discontinued
[x]
(2L)127x178mm 2L 1Pack(50Sheet) 1 EJK-GA2L50 10059007 -
Discontinued
[x]
(L) 89x127 mm L 1Pack(100Sheet) 1 EJK-GAL100 10059043 -
Discontinued
[x]
(L)89x127mm L 1Pack(200Sheet) 1 EJK-GAL200 10059034 -
Discontinued
[x]
(L)89x127mm L 1Pack(400Sheet) 1 EJK-GAL400 10059016 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Photos of print
5
From Japan
On 2013-04-16 07:03:12
Printed felt looks ordinary glossy paper. Price will hope the price cuts because it does not seem particularly cheap.
This review is about item#10058973.
Printer at home
4
From Japan
On 2013-02-11 20:47:54
But always had to buy I think the price is cheap, other stores are pretty cheap as, and research please
Photos for construction work
5
From Japan
On 2009-10-24 20:14:51
Far cheaper than the neighborhood of the electronics center! Photos can also be beautiful. Large satisfaction.
This review is about item#10059016.

Related Products