Buy more than* S$200* and get FREE SHIPPING

Shachihata Stamp Pad Small

3.60 (5)
Body Dimensions (mm)
77x56x15.85
Board Size (mm)
63x40
Weight (g)
29
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 HGN-1-R 10059201 8.47 SGD
Shipped after 2017-01-23
Indigo 1PC 1 HGN-1-B 10059217 8.55 SGD
Shipped after 2017-01-23
Black 1PC 1 HGN-1-K 10059226 8.55 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
When you press the rubber stamp
4
From Japan
On 2015-04-13 20:55:06
There was a time when you press the iron plate, is bad dry.
This review is about item#10059226.
Do not use.
3
From Japan
On 2014-06-07 16:05:31
But was looking for a water-based pigment stamp, here, which has been introduced in the lack of alternatives is oil-based pigment. I'm sorry.
This review is about item#10059201.
Confirmation of stamp
3
From Japan
On 2013-12-12 13:32:34
Although we have used between the old long, but we were using and to replenish the ink, there is also the purchase price is not enough, but I replacement to take the plunge, since the dark because the first of It is useless if not used with care. I think, but ... and the inner become commonly used as
This review is about item#10059201.
Pressing the date stamp on the receipts or other
5
From Japan
On 2012-10-25 12:54:07
Carry lightly also helpful and convenient. There is no problem.
This review is about item#10059201.
stamp
3
From Japan
On 2012-06-07 12:26:28
Of 6 cm × 2 cm have been used to when you press the size of a stamp. Drying of the ink and read the description of the products I thought too early or really, but I do not know too much. I hope that the price of the discount rate is high.
This review is about item#10059226.

Related Products