Buy more than* S$200* and get FREE SHIPPING

Shachihata Stamp Pad Middle

4.71 (7)
Ink
Oil-based pigment-based ink
Body Dimensions (mm)
104x72x15.85
Board Size (mm)
90x56
Weight (g)
48
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 HGN-2-R 10059235 10.37 SGD
In stock
Black 1PC 1 HGN-2-K 10059253 10.37 SGD
In stock
Indigo 1PC 1 HGN-2-B 10059244 10.24 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
As for the company
5
From Japan
On 2017-02-08 02:05:38
It was a dish of satisfaction. Stationery also we want to align with Monotarou.
This review is about item#10059253.
Use at the time of such corporate seal
5
From Japan
On 2016-07-28 08:47:56
Since the firm adhesion, drying of the ink is not worrisome
This review is about item#10059253.
Seal of receipt
5
From Japan
On 2015-11-09 15:27:11
Though I was surprised to like the beauty was imprinted on the ink pad
This review is about item#07514063.
stamp
3
From Japan
On 2014-10-06 13:19:35
I am using normally
This review is about item#10059235.
Date stamp, etc.
5
From Japan
On 2012-04-19 13:18:59
Even a small force, clean unevenness stick without. Design thought was cute.
This review is about item#10059235.
Necessities of seat version of the company
5
From Japan
On 2012-03-27 15:09:42
Seat version of the company's necessities. And although until now has replacement becomes thinner color, is so clean printing? While going through gradually, it is what the color of the shade will not know. It became clear clearly.
This review is about item#10059253.
Because of the use of rubber stamp class
5
From Japan
On 2012-03-13 14:10:15
Always street
This review is about item#10059253.

Related Products