Buy more than* S$200* and get FREE SHIPPING

Stamp Pad Ink, Small Bottle

4.25 (8)
Size (mm)
phi34x82.7
Weight (g)
55
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC(40mL) 1 SGN-40-R 10059296 7.22 SGD
In stock
Black 1PC(40mL) 1 SGN-40-K 10059305 7.22 SGD
In stock
Indigo 1PC(40mL) 1 SGN-40-B 10059436 7.22 SGD
In stock
Green 1PC(40mL) 1 SGN-40-G 34852501 7.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Refill ink
5
From Japan
On 2017-01-05 21:01:08
Since it is not necessary re-buy a stamp pad if there is a replenishment ink is economical.
This review is about item#10059305.
During the New Year's card creation
5
From Japan
On 2016-12-28 21:02:40
I use 15 years a rubber stamp to the New Year's card of the name and address, but Shachihata stamp pad and ink replenishment is not essential for me. Stable quality of the ink is we liked very much.
This review is about item#10059305.
When you press the rubber stamp
4
From Japan
On 2015-04-13 20:55:38
There was a time when you press the iron plate, is bad dry.
This review is about item#10059305.
It is for work
4
From Japan
On 2015-03-25 14:58:17
Staple commodity.
This review is about item#10059305.
Ink replenishment of the slump table
5
From Japan
On 2014-11-10 14:09:34
Shachihata stamp pad, but is handy fast to dry, I'll stamp pad body I'm a pretty good price. Does not return to the quite original in or out unevenness to replenish the ink and shadow becomes thinner. So it was to buy a refill ink align the stamp pad of all the colors you are using so I think it is better to slide into replenished regularly ink. Since the part out has become easy to apply on a flat surface to become have stamp pad of the surface of the ink is easy to use.
This review is about item#10059296.
Ink replenishment of the stamp pad
5
From Japan
On 2014-07-01 09:44:32
Since the former is in the flat at the T-shaped, it is easy to paint.
This review is about item#10059296.
Ink refill
3
From Japan
On 2013-04-01 21:18:26
So have not used the other products, than it takes but I do not know the comparison penetration time is much difficulty, there is no dissatisfaction in use.
This review is about item#10059305.
Ink replenishment of the stamp pad
3
From Japan
On 2012-02-28 11:48:08
It takes a long time to penetrate
This review is about item#10059305.

Related Products