Buy more than* S$200* and get FREE SHIPPING

Stamp Pad Ink, Large Bottle

5.00 (1)
Size (mm)
60x48
Weight (g)
300
...see all
Product Options
ADD TO CART
Caution Purpose Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Purpose Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Only for SHACHIHATA stamp. Shachihata stamp pad ink refill Indigo 1PC(250mL) 1 SGN-250-B 10059323 20.66 SGD
In stock
- - Red 1PC(250mL) 1 SGN-250-R 10059314 20.66 SGD
In stock
- - Black 1PC(250mL) 1 SGN-250-K 10059332 20.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replenishment of the stamp ink
5
From Japan
On 2014-10-28 13:14:03
Since the cost performance was better than a small amount of things, I bought.
This review is about item#10059332.

Related Products