Buy more than* S$200* and get FREE SHIPPING

Denim Apron with Rope and Pocket

2.75 (4)
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Fabric
Denim
Lower Width (cm)
63
Total Length (cm)
83
Mixing Ratio (%)
Cotton 100
Color
Dark blue
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 1911 10059621 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
At the kitchen
2
From Japan
On 2015-09-21 10:52:17
It is not good
This review is about item#10059621.
Processing and care for Kanza (aluminum material)
4
From Japan
On 2014-02-24 13:14:12
The front pocket is convenient, but because there are many pockets where the position is working, fragments of aluminum etc are easy to enter and it is troubled as fragments come out during washing.
This review is about item#10059621.
I use it when I work.
4
From Japan
On 2011-12-13 13:55:13
Even a person with a large physique can adjust with a string. However, it is still nice that it is reasonably reasonable ...
This review is about item#10059621.
Use a circle saw, jigsaw when using.
1
From Japan
On 2010-10-31 17:52:56
The part of the gang which let the string pass quickly.
This review is about item#10059621.

Related Products