Buy more than* S$200* and get FREE SHIPPING

Halogen Lamp H2

5.00 (8)
Glass Bulb Type
T8
Connector
X511
Rated Voltage (V)
12
Rated Power (W)
55
Type
H2
Compatible
Fog lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 14-0140 05839504 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
For old car fog lamps
5
From Japan
On 2017-10-10 11:06:06
I was looking for H2 type lamp. Purchased 2 pieces including spare. Finally I lighted both eyes.
This review is about item#5839504.
Satellite
5
From Japan
On 2016-10-04 06:55:38
Thank you very much. I am satisfied. Is there something that is not in monoterror?
This review is about item#05839504.
For repairing old fog lamps
5
From Japan
On 2016-08-01 10:28:13
As it is a lamp it is OK if it normally lights up, I think that if there is such a product from now on, it is feeling a little expensive as it is not general or commodity
This review is about item#05839504.
Repair of fog lamp
5
From Japan
On 2015-10-25 21:25:33
I replaced it because the fog lamp of cibi 45 purchased 40 years ago has expired. It was as bright as the original lamp. I remembered the impression of the first time I wore it.
This review is about item#05839504.
Replace valve
5
From Japan
On 2015-03-23 15:06:19
I did not put it in a neighborhood mass retailer, so it was saved. It was good that it was cheaper than the parts trader.
This review is about item#05839504.
Light Exchange
5
From Japan
On 2014-10-16 23:49:24
Installation is satisfactory and satisfied
This review is about item#05839504.
For fog lights of the 1970's
5
From Japan
On 2014-07-03 13:17:32
Although there was no place to handle the H2 valve, I was in trouble, but I discovered that there is inventory in your company and ordered it immediately. It was saved.
This review is about item#05839504.
For old car fog lamps
5
From Japan
On 2014-03-27 18:14:03
There is no handling in car supplies shops and home centers and it is attractive to get it immediately with monotaro san.
This review is about item#05839504.

Related Products