Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Halogen Lamp H3C

4.67 (3)
Genuine Part Number
TOYOTA :90981-13027 Nissan :26293-C9901 Mazda: 9S9HB12198 Mitsubishi: MS820969 HINO :04310-1718 Isuzu :5-86104207 Suzuki :09471 -12 198 < br> Honda :33165-SM4-003
Color Temperature (K)
3000
Glass Bulb Type
T12
Connector
PK22d/5
Rated Voltage (V)
12
Rated Power (W)
55
Type
H3C
Color
Clear
Compatible
Fog lamp head lamp
Specification
For four-wheeler
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 14-0108 09887516 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Change fog lamp
5
From Japan
On 2015-05-09 15:28:54
It is a super cheap commodity, but it is very comfortable! It is!
This review is about item#09887516.
For expendable parts replacement
5
From Japan
On 2014-12-26 10:42:30
I was relieved to use it with a product of a famous manufacturer
This review is about item#09887516.
Fog lamp ball exchange
4
From Japan
On 2014-05-30 07:18:27
No problem.
This review is about item#09887516.

Related Products