Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Halogen Lamp H3d

4.50 (2)
Genuine Part Number
Toyota:90981-13057 Daihatsu-90981 - 13057-000
Color Temperature (K)
3000
Glass Bulb Type
T12
Connector
PK22d/6
Rated Voltage (V)
12
Rated Power (W)
35
Type
H3d
Compatible
Fog lamp
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 14-0109 05839522 18.02 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Fog lamp
5
From Japan
On 2016-03-04 00:03:04
We struggled to find because it is a special shape. Located in Monotarou We are very satisfied.
This review is about item#05839522.
Replacement for the burned out
4
From Japan
On 2014-11-08 12:34:44
it is normal. By far or not and is not something that if.
This review is about item#05839522.

Related Products