Buy more than* S$200* and get FREE SHIPPING

Halogen Lamp H3 12V

4.70 (10)
Color Temperature (K)
3000
Glass Bulb Type
T10
Connector
PK22s
Rated Voltage (V)
12
Type
H3
Color
Clear
...see all>
Product Options
ADD TO CART
Rated Power (W) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power (W) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 Fog lamp 1PC 1 14-0103 05839531 11.99 SGD
In stock
55 Fog lamp head lamp 1PC 1 14-0105 05839547 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
When inspecting the vehicle.
5
From Japan
On 2016-11-23 14:40:45
Since sphere exchange is frequent, it is saved that the price is cheap. Of course it is safe because it is a leading manufacturer.
This review is about item#5839547.
Forklift preliminary
5
From Japan
On 2016-10-11 16:41:56
Thank you for your prompt response, with purchase after we have checked the stock.
This review is about item#5839547.
Auto Repair
5
From Japan
On 2016-03-19 19:27:21
Since it is a maker item, the goods are no doubt.
This review is about item#05839547.
Using a forklift
5
From Japan
On 2016-02-05 10:35:06
It is very good that you can use it the same as what you used before while the amount is cheapest cheaply.
This review is about item#05839547.
, Replacement parts
5
From Japan
On 2015-03-31 17:53:23
Cheap 35w which is not quite. We will keep it in reserve from now on.
This review is about item#05839531.
In a fog light
5
From Japan
On 2014-12-19 20:13:18
I used it for a fog lamp of a motorbike. I was just looking for something with less power consumption.
This review is about item#05839531.
Repair work
5
From Japan
On 2014-05-12 21:43:22
It seems to be selling anywhere, so it is saved because it is unexpected. Since it costs no shipping cost by purchasing at the same time with other goods, I will buy unnecessary spare.
This review is about item#05839547.
Used for fog lamp
3
From Japan
On 2013-07-15 14:16:18
It is one of the few 35 W valves for H3 valves. Although the lens part is bluish somewhat, the luminescent color is light bulb color. By the way, what I bought was made in Germany.
This review is about item#05839531.
Replacing the halogen lamp of a motorcycle
4
From Japan
On 2013-03-26 13:13:41
I could normally use it without problems.
This review is about item#05839547.
Fog valve replacement
5
From Japan
On 2013-01-30 13:34:31
There was also a cheap one, but I made it a reliable stanley.
This review is about item#05839531.

Related Products