Buy more than* S$200* and get FREE SHIPPING

Halogen Lamp H7 12V

4.50 (4)
Glass Bulb Type
T10
Connector
PX26d
Rated Voltage (V)
12
Rated Power (W)
55
Type
H7
Color
Clear
Compatible
Head lamp fog lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 14-0017 05839705 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For motorcycles
5
From Japan
On 2015-10-11 15:57:39
It is a good product with excellent cost performance.
This review is about item#05839705.
Light Exchange
5
From Japan
On 2015-05-08 07:45:25
Quality can also be satisfied, I would like to purchase.
This review is about item#05839705.
Headlight bulb out
3
From Japan
On 2014-03-14 09:39:02
Because it is a maker item, it will be okay.
This review is about item#05839705.
We exchanged at the time of vehicle inspection.
5
From Japan
On 2013-02-04 14:24:12
It got brighter.
This review is about item#05839705.

Related Products