Buy more than* S$200* and get FREE SHIPPING

Halogen Lamp and Others

4.47 (17)
Rated Voltage (V)
12
Color
Clear
...see all>
Product Options
ADD TO CART
Glass Bulb Type Connector Rated Power (W) Type Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glass Bulb Type Connector Rated Power (W) Type Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
T13.5 P20d 60(65) HB3 Head lamp 1PC 1 14-0395 05839687 15.99 SGD
Shipped after 2018-01-22
T13.5 P22d 51(55) HB4 Head lamp fog lamp 1PC 1 14-0396 05839696 15.99 SGD
Shipped after 2018-01-22
T16 Special G16t 60/55 IH01 Head lamp 1PC 1 14-0358 05839714 18.99 SGD
Shipped after 2018-01-22
T11 PGJ19-2 55 H11 Head lamp fog lamp 1PC 1 14-0047 05839723 14.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.47
17 Customer Reviews
The reviews are automatic translation.
For motorcycles
4
From Japan
On 2017-08-29 19:34:28
I chose a reliable manufacturer. The price is somewhat higher, but is it good?
This review is about item#5839723.
As a consumable of everyday maintenance
3
From Japan
On 2017-01-13 22:36:50
I can use it normally. Although durability is still unknown, it is troublesome, so I want two vehicle inspections to have it.
This review is about item#5839714.
Car light
3
From Japan
On 2016-09-29 19:59:11
It was replaced, properly.
This review is about item#5839714.
When the car headlights break, exchange
5
From Japan
On 2016-06-22 19:41:46
It's low price, and delivery is also available soon, so it's not quite right.
This review is about item#05839714.
Replacement of bulbs in headlights.
5
From Japan
On 2016-05-04 00:26:10
This year, I want to replace, the headlights of the van of the 10 years player. In the night road, turning to the high side suddenly turns off, pitch dark. The low side is OK. At the same time on the left and right simultaneously, if it examines, it will not be out of the bulb, burned out (both left and right). Did not you just notice that one side has broken? Or was it disconnected at the same time? Exchange is completed by self-operation.
This review is about item#05839714.
Clearing work
5
From Japan
On 2016-03-02 22:35:51
It is cheap and very good
This review is about item#05839714.
In a car fog lamp
4
From Japan
On 2015-12-21 22:28:01
I think that there is no problem separately.
This review is about item#05839696.
When exchanged
3
From Japan
On 2015-12-06 13:51:25
I am satisfied with COSPA.
This review is about item#05839714.
For vehicle inspection
5
From Japan
On 2015-06-19 09:02:33
Cheap and secure, can be used without problems
This review is about item#05839687.
It is a car headlight
5
From Japan
On 2015-03-29 13:43:12
It is very bright. And because it is Stanley it is safe.
This review is about item#05839714.

Related Products