Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SD High Rank 3 Step-Type Box

2.00 (1)
Overall Height (mm)
230
Color
Green
Material
Steel
Specification
3 stage Single swing Divider and Lock Function included With cushion Lockable Pipe handle stacking OK
...see all>
Product Options
ADD TO CART
Medium Plate Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Medium Plate Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
410 X 87 x H49, pitch: 57 410 X 97 x H49 1PC 1 RSD-413 02447837 139.99 SGD
Shipped after 2018-06-25
470 X 87 x H49, pitch: 57 410 X 97 x H49 1PC 1 RSD-473 02447855 179.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
As a key box
2
From Japan
On 2016-04-12 15:15:35
Although I used this plastic tool box as a key box, I chose this product because it got broken immediately without durability, but it was heavy and it was heavy and it was inconvenient to carry.
This review is about item#02447837.

Related Products