Buy more than* S$200* and get FREE SHIPPING

Disposal Gloves, "POLY TOUCH ECO"

3.88 (8)
Purpose
General light works
Overall Length (cm)
27+/-0.5
Standard
Food Sanitation Law conformity article
Type
Very thin
Color
Transparent
Thickness (mm)
About 0.024
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28+/-0.5 8.0+/-0.2 S 1Box(200Sheet) 1 - 10059725 8.99 SGD
In stock
29+/-0.5 8.3+/-0.2 M 1Box(200Sheet) 1 - 10059734 8.99 SGD
In stock
31+/-0.5 8.5+/-0.2 L 1Box(200Sheet) 1 - 10059743 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
Cleaning, cooking of living things
4
From Japan
On 2017-07-28 15:36:25
I felt it was big using M size so I bought S. The size is perfect, it is easy to use without slipping what you got with embossing outside. It is somewhat uncomfortable to get wet with sweat when wearing for a long time. I just want this intermediate size.
This review is about item#10059725.
Printer Ink change, nursing care etc.
5
From Japan
On 2017-07-24 14:50:24
It is a considerable repeater from before. I think cost performance is good. Although I am satisfied even now, I think that it is even better if the frequency decreases as occasionally there are gaps with troubles (things with tears and stickiness) mixed.
This review is about item#10059734.
During various work
5
From Japan
On 2016-11-15 15:35:04
I am happy to use it freely and conveniently.
This review is about item#10059743.
Press work
3
From Japan
On 2015-08-25 17:10:48
It is easy to break, but it is cheap and keeps using as it contains a lot of sheets.
This review is about item#10059743.
Cleaning / small articles painting work
3
From Japan
On 2013-10-14 15:20:14
It is inexpensive and very convenient for cleaning and painting work
This review is about item#10059743.
House cleaning
5
From Japan
On 2012-07-15 11:21:28
It is not much different from what is generally on the market and the price is about half that I am very satisfied
This review is about item#10059743.
For use in chemical work
5
From Japan
On 2012-05-05 15:44:38
For ease of use.
This review is about item#10059743.
Touch the product.
1
From Japan
On 2008-11-20 11:22:40
When opening the box and taking out the first piece of gloves, black foreign matter of about 0.1 mm was kneaded. When I checked a different glove, black foreign matter of about 0.1 mm adhered. It is supposed to use poly gloves so that no foreign matter adheres to the product, but foreign matter is attached to the poly glove, it will not be talked about.
This review is about item#10059743.

Related Products