Buy more than* S$200* and get FREE SHIPPING

Powerful Earthquake Pole

4.14 (7)
Floor space (Width Wx Depth D) (mm)
72x212
Material (pole)
Steel pipe (epoxy resin powder coating)
Material (resin)
ABS resin, polyethylene
Pipe Diameter (phi mm)
(Outer side) 33, (inner side) 29
Material (Screwed Part)
Iron (plating finishing)
...see all
Product Options
ADD TO CART
Size (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 - 27 Ultra mini 1Box(2PC) 1 SEQ-22 10059786 -
Discontinued
[x]
27 - 35 Mini 1Box(2PC) 1 SEQ-27 10059795 -
Discontinued
[x]
35 - 50 S 1Box(2PC) 1 SEQ-35 10059804 -
Discontinued
[x]
50 - 75 L 1Box(2PC) 1 SEQ-50 10059813 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Preventing fall of a shelf
2
From Japan
On 2016-02-04 16:54:48
Installation is easy, but if the ceiling is weak, the ceiling will be damaged. It is not suitable for places where the ceiling is not solid.
This review is about item#10059813.
For earthquake resistance
3
From Japan
On 2015-12-03 15:48:16
Used for earthquake resistance Durable and more convenient than the appearance
This review is about item#10059804.
Earthquake countermeasure
5
From Japan
On 2015-10-28 08:42:33
I am relieved from the anxiety that the bookshelf falls down. It was easy to use and it was nice.
This review is about item#10059804.
Prevent collapse of shelves
4
From Japan
On 2015-05-11 12:19:14
I reinforced two shelves on w1800, but I feel like it will be effective.
This review is about item#10059813.
Reinforcement of closing
5
From Japan
On 2015-01-19 13:43:36
I was reinforcing with this product because anxiety remained in the strength where I tried to divert into a bed.
This review is about item#10059813.
For office earthquake measures
5
From Japan
On 2011-07-27 09:55:27
The cabinet with two stacks and the height to the ceiling are 70 centimeters, I chose L size. The pipe is also thick, and the upper and lower resin parts are also likely to have strength. Although it was out of stock for a while, it seemed like we arrived earlier than planned and it was saved.
This review is about item#10059813.
Office furniture collapsed in the March 11 earthquake, I was looking for, but I finally found it here because it seems to be in short supply.
5
From Japan
On 2011-04-25 13:18:41
Is the use impression good? I would like to report if the next earthquake comes. Shipment is also quick, so correspondence is good. Thank you very much for the staff.
This review is about item#10059804.

Related Products