Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Vinyl Cab Tire Round Shape Cord

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulator Outer Diameter (mm)
2.7
Conductor Outer Diameter (mm)
1.5
Conductor Construction (peice/mm)
50/0.18
Conductor Resistance (ohm/km)(20 degree c)
15.1
Sheath Standard Thickness (mm)
1.0
Standard Thickness of Insulator (mm)
0.6
Final Outer Diameter (mm)
About 7.4
Number of Cores
2
Wire Thickness (mm2)
1.25
Overall Length (m)
5
Rated Voltage (V)
300
Color
Ash
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 VCTF1.25x2 cores 06614316 10.63 SGD
In stock
ADD TO CART

Related Products