Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Polyethylene Dropper, Sterilized

5.00 (4)
Suction Amount (mL)
About 2
AS ONE Part Number
1-4656-01
Scale
Available
Inner Diameter x Outside Diameter (phi mm)
1.7x3.1 (tip)
Overall Length (mm)
135
Material
LDPE (low density polyethylene)
Specification
EOG sterilization
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100PC) 1 1-4656-01 10065282 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Weighing of liquid.
5
From Japan
On 2015-10-10 11:55:31
Extremely usable. It can be taken accurately.
This review is about item#10065282.
Used when taking medicine for children
5
From Japan
On 2015-09-07 14:55:07
We are thoroughly sanitized and very useful.
This review is about item#10065282.
Transfer of solution
5
From Japan
On 2013-02-20 13:57:00
This is easy to use. It is perfect for this way of moving a small amount of solution. The price is reasonable.
This review is about item#10065282.
I am using it to make my child take medicine.
5
From Japan
On 2011-03-25 17:33:45
I am using it every day because I am taking medicine. I think that it would be even better if it was wrapped individually in 5 units.
This review is about item#10065282.

Related Products