Buy more than* S$200* and get FREE SHIPPING

Poly Dropper

4.60 (5)
Sterilization
None
Material
LDPE (low density polyethylene)
Specification
EOG sterilization
...see all>
Product Options
ADD TO CART
Suction Amount (mL) AS ONE Part Number Inner Diameter x Outside Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Suction Amount (mL) AS ONE Part Number Inner Diameter x Outside Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 1-4655-01 1.5x3.0 (tip) 120 1Box(100PC) 1 - 10065291 14.99 SGD
In stock
5 1-4634-01 1.7x2.9 (tip) 155 1Box(100PC) 1 - 10065325 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Sample of free sample work
5
From Japan
On 2017-03-26 12:22:15
It is used for detergent subdivision work and fine adjustment, but usability is good.
This review is about item#10065325.
To a subdivision of aromatic oil
4
From Japan
On 2014-07-29 14:39:39
It is a usability-friendly eyedropper. I would like to purchase again.
This review is about item#10065291.
For injecting solvent
5
From Japan
On 2013-08-06 15:15:51
It is cheap and easy to use, so it is convenient to disposable as there are numbers. It can be used for a wide variety of adhesives and solvents.
This review is about item#10065291.
Solution dispensing / transfer
4
From Japan
On 2013-04-17 09:11:44
Used for dispensing and moving a solution containing low concentration detergent (phosphate buffer). Although some of them are curved due to the nature of the material, there is no drooling when sucking the solution with a relatively firm creation, the amount of solution remaining in the dropper is also small, I am generally satisfied. It is not suitable for viscous solution.
This review is about item#10065325.
Attached as refilling equipment for liquid products
5
From Japan
On 2013-03-24 13:19:30
Materials are also solid, I always purchase in large quantities, but there are no defective items and can be used with confidence. The long type tube part is also durable, it will not break or break. I will continue to purchase it from now on.
This review is about item#10065291.

Related Products