Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dropper, Polyethylene, For Blood Draw

5.00 (1)
AS ONE Part Number
1-4653-01
Inner Diameter x Outside Diameter (phi mm)
1.5x3.0 (tip)
Capacity (mL)
1
Overall Length (mm)
150
Material
LDPE (low density polyethylene)
Specification
EOG sterilization
Application
For blood sampling
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100PC) 1 - 10065307 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
A small amount of solvent etc. is poured in and poured
5
From Japan
On 2014-10-28 14:52:35
Even if it is useless due to the influence of solvent etc. because the price is cheap, it is not bothersome to disposal immediately. But it is probably more than 100. It is supposed to be several years later to finish and purchase next. I wish this product was until that time.
This review is about item#10065307.

Related Products