Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dropper

3.00 (3)
Suction Amount (mL)
About 25-30
AS ONE Part Number
1-5690-01
Under Head Length (mm)
165
Overall Length (mm)
245
Material
PE (polyethylene)
Specification
Suction volume : about 25-30 ml/time
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1-5690-01 10065404 5.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Suction of oil
3
From Japan
On 2017-09-30 16:11:11
I guess the pump is a little hard. It should be soft and not be broken immediately.
This review is about item#10065404.
To extract the oil from the reservoir tank of the power steering
5
From Japan
On 2016-06-02 12:09:04
It's a bit small, so you have to repeat it a couple of times, but you can use it enough. It is inexpensive and very good.
This review is about item#10065404.
Suck off the remaining oil
1
From Japan
On 2016-03-16 10:33:55
There is not quite this amount of syringe. It was good to be found.
This review is about item#10065404.

Related Products