Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Body Size (phi mm) AS ONE Part Number Caliber Shape Bottom Shape Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Size (phi mm) AS ONE Part Number Caliber Shape Bottom Shape Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 6-296-35 Direct mouth Round Type 150   1Box(50PC) 1 A-15 10065465 45.99 SGD
In stock
17.5 6-296-22 Wide-mouthed lip Round Type 130   1Box(100PC) 1 Fraction 10065745 109.99 SGD
Shipped after 2018-02-23
- 6-296-21 Lip Round Type 105 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 A-18 short 10065736 109.99 SGD
Shipped after 2018-02-27
- 6-296-19 Direct mouth Round Type 75   1Box(150PC) 1 A-15 short 10065711 109.99 SGD
Shipped after 2018-02-23
16.5 6-296-41 Direct mouth Supitchi 105   1Box(100PC) 1 A- Supitchi 10mL 10065587 129.99 SGD
Shipped after 2018-02-23
- 6-296-44 Direct mouth Round Type 105   1Box(100PC) 1 A- Widal 10065623 66.99 SGD
Shipped after 2018-02-23
- 6-296-43 Direct mouth Round Type 105   1Box(100PC) 1 A- Wassermann 10065605 81.99 SGD
Shipped after 2018-02-27
- 6-296-33 Direct mouth Round Type 90   1Box(100PC) 1 A-10 10065422 61.99 SGD
Shipped after 2018-02-27
16.5 6-296-36 Direct mouth Round Type 165   1Box(50PC) 1 A-16.5 10065483 57.99 SGD
Shipped after 2018-02-23
- 6-296-37 Direct mouth Round Type 180   1Box(50PC) 1 A-18 10065501 60.99 SGD
In stock
21 6-296-38 Direct mouth Round Type 200   1Box(50PC) 1 A-21 10065526 119.99 SGD
Shipped after 2018-02-26
24 6-296-39 Direct mouth Round Type 200   1Box(50PC) 1 A-24 10065544 119.99 SGD
Shipped after 2018-02-26
30 6-296-40 Direct mouth Round Type 200   1Box(25PC) 1 A-30 10065562 97.99 SGD
Shipped after 2018-02-26
- 6-296-17 Direct mouth Round Type 75   1Box(250PC) 1 A-12 short 10065684 139.99 SGD
Shipped after 2018-02-23
- 6-296-16 Direct mouth Round Type 75 *[No return] You cannot return this product. For details, see FAQ. 1Box(350PC) 1 A-10 short 10065675 199.99 SGD
Shipped after 2018-02-26
- 6-296-46 Direct mouth Round Type 90   1Box(100PC) 1 A- Widal short 10065702 63.99 SGD
Shipped after 2018-02-23
- 6-296-34 Direct mouth Round Type 120   1Box(100PC) 1 A-12 10065447 81.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products